9 ft. Self Retracting Lifeline
Black Rhino™ 9 ft. Self Retracting Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with stainless steel wire rope to endure the daily rigors of harsh environments.
- Quick-activating, high-strength stainless steel braking system—arrests free falls, providing a quick, safe rescue.
- Lightweight, 9 ft. self-retracting lifeline.
- Constructed of corrosion resistant stainless steel and aluminum components.
- Repairable; no annual factory recertification required.
- Integral load indicator indicates when the unit must be removed from service and returned for repair.
Specifications
- Application:
- Concrete, Construction, Food Processing, Warehouse, Welding
- Collection:
- Black Rhino™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 9 ft
- Material:
- Aluminum, Stainless Steel, Steel
- Product Type:
- Self Retracting Lifeline
- Type:
- MCFL69FT
- Work Load Limit:
- 310 lb