DuraFlex Python® Ultra XXL Size Harness

Part #MP950FDQCXXLGN  |  Item #4300099  |  Manufacturer Part #RKNAR-QC-BPA/UBK

Clothing Size:

XXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: XXL

Collection: DuraFlex Python® Ultra

Color Finish: [Black, Green]

Color Finish Category: Blacks

Material: [Plastic, Lycra]

Material Type: [Polyester, Urethane Elastomer, Nylon]

Type: MP950FDQCXXLGN

Work Load Limit: 400