20 ft. Self Retracting Lifeline
Falcon™ 20 ft. Self Retracting Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightest composite unit on the market
- Easy to handle and transport
- High impact-resistant nylon housing
- No annual factory recertification required
- Dual swivels (unit top and snap hook) minimize twisting of lifeline during use
- New and improved load indicators identify when the unit needs to be removed from service (flag on webbing)
- Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
- Corrosion-resistant stainless steel and aluminum internal components
Specifications
- ANSI:
- ANSI Z359
- Application:
- Construction, Metal, Steel, Transportation, Wind Energy
- Collection:
- Falcon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Length:
- 20 ft
- Material:
- Aluminum, Plastic, Stainless Steel
- Material Type:
- Nylon
- Product Type:
- Self Retracting Lifeline
- Work Load Limit:
- 400 lb