6 ft. Shock Absorbing Lanyard
Manyard ll 6 ft. Shock Absorbing Lanyard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stretches from 4 to 6 feet, offering greater worker maneuverability
- When contracted to 4 feet, it greatly reduces the chances of tripping, snagging or dragging.
- Stretchable Manyard II shock-absorbing lanyard with two (2) plated locking snap hooks with 3/4" throat openings.
- A unique warning flag indicates the unit has been involved in a fall and should be removed from service.
- Special shock-absorbing inner core material surrounded by a super-strong, heavy-duty outer jacket that doubles as a back-up web lanyard.
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359 2007
- Application:
- Construction, Manufacturing, Metal, Steel, Transportation
- CSA Certified:
- CSA Z259.2.2 Type 1
- Collection:
- Manyard ll
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 6 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Product Type:
- Lanyard
- Type:
- M216M6FTGN
- Work Load Limit:
- 310 lb