S/M Size Kevlar® Webbing Harness
Revolution™ S/M Size Kevlar® Webbing Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clothing Size:
- S/M
- Collection:
- Revolution™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Kevlar® Webbing
- Type:
- MRKNQCSMBK