3 in. Cast Iron 400 psi Flanged Wheel Handle Plug Valve

You last purchased this on
 
Milliken Valve

Series 602 3 in. Cast Iron 400 psi Flanged Wheel Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milliken Valve

Series 602 3 in. Cast Iron 400 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M602NAGM
  • Item #5163793
  • Manufacturer Part #602NAG 3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 602
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
400 psi
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Plug Valve