12 in. Bull Point
12 in. Bull Point
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Up to 20% longer life
- Use in hammer only mode
- Designed for SDS max rotary hammers
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 7/10 in
- Bit Length:
- 12
- Blade Material:
- Forged Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Percussion
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- Tool Type:
- Bull Point
- Weight:
- 1.12 lb