1/2 x 1/2 x 1/2 in. SDS-Max® Masonry 1 Piece

You last purchased this on
 
Milwaukee®

MX4™ 1/2 x 1/2 x 1/2 in. SDS-Max® Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

MX4™ 1/2 x 1/2 x 1/2 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #M48203902
  • Item #915771
  • Manufacturer Part #48-20-3902
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rebar guards for increased DuraGuard in hard aggregate and rebar
  • Variable flutes for up to 15% more holes per battery charge
  • Breaker points for up to 20% faster drilling speeds
  • ANSI specified to fit common anchors
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling
  • Wide flute entrance for increased faster dust removal
  • Reinforced flutes to avoid bit breakage
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
Application:
Concrete, Masonry
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
1/2 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Percussion
Drilling Depth (in):
7-1/2 in
Height:
1/2 in
Length:
13 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Max®
Tool Type:
Hammer Drill Bit
UL Listed:
No
Width:
1/2 in