12V 1/2 in Hammer Drill
12V 1/2 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RedLithium™ battery technology
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- PowerState™ brushless motor delivers up to 350" per lbs of peak torque with maximum sustained torque to complete a variety of applications
Documents
Specifications
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Color Finish Name:
- Black, Red
- Length:
- 7-3/4 in
- Material:
- Metal
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 350 in-lbs
- Type:
- M240320
- Volts:
- 12V