12V 3Ah Redlithium™ Battery (Pack of 2)
12V 3Ah Redlithium™ Battery (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Battery fuel gauge displays charge status on tool
- M12 REDLITHIUM battery packs delivers long life and run time with fade-free power
- Add to any M12 bare tool to create your own tool kit
- M12 charger offers recharge-statues light indicators and an easy-to-load design
Specifications
- Application:
- Cutting
- Battery Size:
- 3AH
- Battery Type:
- Lithium-ion
- Capacity:
- 3.0 Ah
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Base:
- 9-29/100 in
- ETL Listed:
- No
- Height:
- 11-89/100 in
- Length:
- 3-1/2 in
- Package Quantity:
- Pack of 2
- Portable:
- No
- Volts:
- 12V
- Weight:
- 2.11 lb
- Width:
- 9-29/100 in