13/16 in. Mini Flush Side Cutter
13/16 in. Mini Flush Side Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Light Weight
- Over-molded Grips Will Not Peel
- Spring Assisted
- Machined Precision
Specifications
- Application:
- Cutting
- Blade Length (in):
- 13/16 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Handle Length (in):
- 4-3/4 in
- Height:
- 1/2 in
- Jaw Capacity (in):
- 0.3125 in
- Length:
- 5 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Side Cutter
- Weight:
- 0.13 lb
- Width:
- 2 in