16 ft. Magnetic Tape Measure

This product has been replaced by

No image available
5m/16ft Magnetic Tape Measure
Manufacturer Part #48-22-0117
You last purchased this on
 
Milwaukee®

16 ft. Magnetic Tape Measure

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
5m/16ft Magnetic Tape Measure
Manufacturer Part #48-22-0117
Milwaukee®

16 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48227216
  • Item #7223329
  • Manufacturer Part #48-22-7216
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 point reinforced frame drop protection
  • Finger stop protected zone when hook retracts
  • Nylon bond blade protection markings are up to 10x more resistant to jobsite contamination
  • Hook attachment
  • Two sided printing increases measurement readability
  • Up to 9' standout
  • Wire form belt clip reduces pocket tearing
  • Dual magnets securely attaches to EMT and steel studs
  • Requires Certification

Specifications

Application:
Cutting
Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
6-9/10 in
GSA Approved:
No
Height:
6-3/4 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Nylon
Number of Pieces:
1 Piece
Tool Type:
Tape Measure
Weight:
191/200 lb
Width:
2-3/4 in