17 in. Jobsite Tech Bag
17 in. Jobsite Tech Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impact resistant molded base
- Integrated rain fly
- Number of pockets 53
- Protected tech pocket
- 1680D ballistic material construction
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 17 in
- Length:
- 17 in
- Material:
- Ballistic
- Number of Pieces:
- 1 Piece
- Tool Type:
- Tech Bag
- Type:
- M48228210
- Weight:
- 6.9 lb
- Width:
- 11 in