• Cart

DESCRIPTION

  • Aircraft aluminum shoe provides greater accuracy
  • Battery fuel gauge displays remaining run-time
  • Electronic brake stops blade quickly
  • Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
  • Heavy-duty magnesium guards for maximum durability
  • M18™ XC high capacity Red Lithium™ battery delivers longer life and run-time

Milwaukee 18 V Circular Saw Kit

M263022

Length:

9 in

SPECIFICATIONS

Color Finish
Black, Grey, Red
Color Finish Category
Blacks
Depth
9 in
Height
13-3/4 in
Length
9 in
Material
Magnesium
RPM
5800
UL Listed
Yes
Volts
18V
Weight
8.5
Width
9 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS