18V Mud Mixer
This product has been replaced by
Manufacturer Part #2810-20
18V Mud Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultimate speed control: 3 different ways of controlling speed for clean and consistent mix (8-Speed setting dial, variable speed trigger and a lock on button)
- Up to 15 buckets per charge (5.0 Ah battery and 5 Gallon buckets)
- Power to mix heavy compounds, such as concrete and mortar
- Has a 1/2" Keyed Chuck
- Up To 15 Buckets Per Charge (5.0Ah battery and 5 gallon buckets)
- Adjustable 180° handle with 16 adjustable settings for user to optimize based on preference and comfort
- Ultimate Speed Control: 3 different ways of controlling speed for clean and consistent mixes (8-Speed Setting Dial, Variable Speed Trigger and a Lock On Button)
- 180° Adjustable handle with 16 adjustable settings for user to optimized based on preference and comfort
- LED Light
- Chuck Key with on-tool storage
Specifications
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1/2 in
- ETL Listed:
- Yes
- Height:
- 11-61/100 in
- Length:
- 4-41/100 in
- Power Source:
- Electric
- RPM:
- 55
- Tool Type:
- Mud Mixer
- Type:
- M281022
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 13.38 lb
- Width:
- 17-18/25 in