2-5/8 in. Core Bit 1 Piece
2-5/8 in. Core Bit 1 Piece
Frequently Purchased Together
Product Details
- Thick-wall core body for durability even in large hammers
- Optional: Centering tip to reduce bit walking and create exact spot drilling
- Asymmetrical and alternating teeth for faster material pulverization
- Drilling depth 3 in
- Remove centering bit with drift key 48-20-5497 (not included)
Specifications
- Application:
- Drilling
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-5/8 in
- Diameter:
- 2-5/8 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 3 in
- Length:
- 22 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 45/64 in
- Shank Style:
- SDS-Max®
- Tool Type:
- Core Bit
- Weight:
- 3.76 lb