23 in. Measuring Wheel
This product has been replaced by
Manufacturer Part #48-22-5112
23 in. Measuring Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top break function
- Reinforced locking pivot point
- 12 in measuring wheel
- Constructed of reinforced aluminum frames and reinforced folding joints, the Milwaukee measuring wheels are able to withstand the toughest jobsite conditions
- Zero point indicator
- The Milwaukee 12 in Measuring Wheel was designed for extreme durability, increased ergonomics, and productivity
- Wheel debris cleaning flap
- Top handle clearing function
- Durable locking pivot points help quickly fold the units for transportation and storage
Specifications
- Application:
- Cutting
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- AAA
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 22-9/10 in
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Pistol Grip
- Height:
- 6-1/2 in
- Length:
- 23 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Measuring Wheel
- Tool Type:
- Metric
- Weight:
- 4 lb
- Width:
- 12-1/2 in