3-5/8 in. Hole Saw with Carbide Teeth

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 3-5/8 in. Hole Saw with Carbide Teeth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 3-5/8 in. Hole Saw with Carbide Teeth

  • Fast #
  • Part #M49560739
  • Item #7740444
  • Manufacturer Part #49-56-0739
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Longest life in stainless steel
  • Outperforms Bi-metal hole saws
  • Carbide teeth for 50X life in extreme materials
  • Made in the USA
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-jack T-Slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • 4 TPI carbide teeth design gives best durability and longest life in extreme applications
  • Milwaukee® carbide teeth technology
  • For the toughest applications where bi-metal hole saws cannot cut
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Material:
Carbide
Coating:
Thermoset
Collection:
HOLE DOZER™
Cutting Capacity:
1-5/8 in
Diameter:
3-5/8 in
Drill Bit Type:
Hole Saw
Height:
3-31/50 in
Length:
1-22/25 in
Material:
Carbide
Number of Pieces:
1 Piece
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw
Weight:
0.84 lb
Width:
3-31/50 in