35 ft. Magnetic Tape Measure

This product has been replaced by

Milwaukee® 35 FOOT PREMIUM MAGNETIC TAPE MEASURE
Milwaukee® 35 FOOT PREMIUM MAGNETIC TAPE MEASURE
Manufacturer Part #48-22-7135
You last purchased this on
 
Milwaukee®

35 ft. Magnetic Tape Measure

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® 35 FOOT PREMIUM MAGNETIC TAPE MEASURE
Milwaukee® 35 FOOT PREMIUM MAGNETIC TAPE MEASURE
Manufacturer Part #48-22-7135
Milwaukee®

35 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48225135
  • Item #4843708
  • Manufacturer Part #48-22-5135
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Five point reinforced frame
  • Finger stop protects finger during blade retraction
  • Nylon bond blade protection
  • Up to 9' standout
  • Wire form belt clip reduces pocket tearing
  • Two sided printing increases measurement readability
  • Blueprint scale
  • Dual magnets
  • Hook attachment
  • Requires Certification

Specifications

Length:
35 ft
Material:
Plastic
Material Type:
Nylon