36-3/4 x 2-1/4 in. 1680D Ballistic Nylon Case for TRAPSNAKE™ Toilet Augers

You last purchased this on
 
Milwaukee®

36-3/4 x 2-1/4 in. 1680D Ballistic Nylon Case for TRAPSNAKE™ Toilet Augers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

36-3/4 x 2-1/4 in. 1680D Ballistic Nylon Case for TRAPSNAKE™ Toilet Augers

  • Fast #
  • Part #M48222576
  • Item #7740383
  • Manufacturer Part #48-22-2576
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Material: 1680D ballistic material
  • Compatibility: Milwaukee TRAPSNAKE toilet augers and other professional brand toilet augers
  • Compatible with TRAPSNAKE toilet augers and other professional brand toilet augers
  • Requires Certification

Documents


Specifications

Application:
Pipe Fitting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Case Included:
No
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Height:
10-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
36-3/4 in
Material:
Plastic
Material Type:
1680D Ballistic Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
1
Overall Height:
10-1/2 in
Overall Length:
36-3/4 in
Product Type:
Drain Cleaner, Auger
Reusable:
Yes
Tool Type:
Toilet Auger Case
UL Listed:
No
Weight:
1.2 lb
Width:
2-1/4 in