4-1/2 in. Electric Small Angle Grinder Paddle No Lock
This product has been replaced by
Manufacturer Part #6141-31
4-1/2 in. Electric Small Angle Grinder Paddle No Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 11 Amp, 11,000 RPM Motor Provides maximum performance and durability
- Easily change in All Accessories in without a wrench
- 4-1/2 in small angle grinder (paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition
- Debris Baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents
- 5/8 In-11 Spindle
- Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
- Tool-Free Adjustable Guard Provides quick guard installations and adjustments
Specifications
- AMP:
- 11
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 4-1/2 in
- Handle Type:
- Side
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Angle Grinder
- Type:
- M614731
- Watts:
- 1400 W
- Weight:
- 8.16 lb
- Width:
- 4-1/2 in