5-1/2 in. Random Orbit Sander
5-1/2 in. Random Orbit Sander
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable speed dial: 7000-12000 opm
- Electronic soft start
- Permanent magnet motor with 14000 orbits per minute
- Tactile rubber top and body grip surface with narrow sander body
- Integrated vacuum ports
- Pad cushioning and break reduces swirl marks and ensures a smoother finish
Documents
Specifications
- AMP:
- 3
- Corded Cordless:
- Cordless
- Diameter:
- 5 in
- Length:
- 5-1/2 in
- Power Source:
- Battery
- Tool Type:
- Sander
- Volts:
- 120V