5/8 x 5/8 x 2-3/50 in. SDS-Plus Stop 1 Piece

You last purchased this on
 
Milwaukee®

5/8 x 5/8 x 2-3/50 in. SDS-Plus Stop 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

5/8 x 5/8 x 2-3/50 in. SDS-Plus Stop 1 Piece

  • Fast #
  • Part #M48207655
  • Item #4845019
  • Manufacturer Part #48-20-7655
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stopping shoulder to drill accurate depths repeatedly
  • Patented flute geometry to remove debris rapidly and maximize impact energy
  • Milwaukee's SDS-Plus shank stop bits are ideal for use with drop-in anchors
  • Centering tip to reduce bit walking and create exact spot drilling
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Bit Length:
5-1/2
Bit Sizes:
5/8 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
5/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
2-1/16 in
Height:
4 in
Length:
5/8 in
Magnetic:
No
Number of Pieces:
1 Piece
Product Type:
Gloves
Shank Size:
2-3/50 in
Shank Style:
SDS-Plus
Weight:
0.36 lb
Width:
5/8 in