5/8 in. Circular Saw Blade
This product has been replaced by
Manufacturer Part #48-40-0620
5/8 in. Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Arbor hole: 5/8"
- Thin kerf for faster cutting
- Diameter: 6-1/2" and 24 carbide teeth
- Framing and ripping blade
Specifications
- Application:
- Framing, Cutting
- Arbor Hole Size:
- 0.625 mm
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Cutting Capacity:
- 2-1/4 in
- Depth:
- 11-1/5 in
- Diameter:
- 6-1/2 in
- Height:
- 9-1/2 in
- Length:
- 1/10 in
- RPM:
- 7
- Teeth Per Inch:
- 24
- Tool Type:
- Circular Saw Blade
- Type:
- M48404108
- Weight:
- 1/2 lb
- Width:
- 7-22/25 in