6-7/8 in. Compact Drill Driver Tool Only
This product has been replaced by
Manufacturer Part #2801-20
6-7/8 in. Compact Drill Driver Tool Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design provides excellent balance and control, ideal for overhead applications or work in tight spaces.
- REDLITHIUM™ Battery superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
- Redlink™ intelligence advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
Specifications
- Battery Type:
- Redlithium™
- Chuck Size:
- 1/2 in
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Length:
- 6-7/8 in
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Drill Kit
- Torque (In-Lbs):
- 500 in-lbs
- Type:
- M270120
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.8 lb