60 x 8 in. Pipe Wrench
60 x 8 in. Pipe Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Overbite Jaw™ allows for largest gripping surface and have capacity 8 in
- Ergonomic handle design that helps prevent fatigue and slip
- Dual coil springs for maximum durability and tool life
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 47 in
- Handle Type:
- Ergonomic
- Height:
- 3-1/4 in
- Length:
- 60 in
- Material:
- Steel
- Maximum Capacity:
- 9-1/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 8 in
- Weight:
- 55.5 lb
- Width:
- 3-1/4 in