600V Cordless Clamp Meter
600V Cordless Clamp Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic pistol grip
- This unique pistol style grip meter is perfect for use anywhere
- Rugged overmold construction
- Cat IV 600V/Cat III 1000V for greater safety
- The pistol grip gives you the best orientation for the jaws and display
Specifications
- AMP:
- 600
- Color Finish Name:
- Black, Red
- Jaw Capacity (in):
- 1.3 in
- Power Source:
- AC
- Type:
- M223821
- Volts:
- 1000V