6in. Hex Impact Drive
This product has been replaced by
Manufacturer Part #2553-20
6in. Hex Impact Drive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RedLithium™ 2.0 battery technology
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- PowerState™ brushless motor delivers up to 1200" per lbs of peak torque with maximum sustained torque to complete a variety of applications
- Drive Control™ provides variable power and speed for precision work and heavy duty applications
Documents
Specifications
- AMP:
- 4
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Length:
- 6 in
- Power Source:
- Battery
- RPM:
- 1200
- Type:
- M245320
- Volts:
- 12V