7/8 x 7/8 x 3/8 in. Round Step 1 Piece
7/8 x 7/8 x 3/8 in. Round Step 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 2X faster: optimized for cordless drills in high speed
- Rapid Strike™ tip: creates fast, accurate starts and generates less heat
- JAM-FREE Performance: Dual-flute design provides greater speed and control
- Made in the USA
- Laser-engraved reference marks easily stop on any hole size
- 3-Flat secure-grip shanks reduce bit slippage in the chuck
- Up to 50% more holes per battery charge for more productivity
- Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 7/8 in
- Bit Sizes:
- 7/8 in
- Coating:
- Black Oxide
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5-17/20 in
- Drill Bit Type:
- Step
- Drilling Depth (in):
- 5-17/20 in
- Height:
- 1-2/5 in
- Length:
- 5-17/20 in
- Magnetic:
- No
- Material:
- Black Oxide
- Number of Pieces:
- 1 Piece
- Product Type:
- Step Bit
- Shank Size:
- 3/8 in
- Shank Style:
- Round
- Tool Type:
- Step Drill Bit
- Weight:
- 0.31 lb
- Width:
- 4-17/20 in