AAA USB Battery and Charger Kit
This product has been replaced by
Manufacturer Part #48-59-2013
AAA USB Battery and Charger Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Battery compatible with Milwaukee® USB rechargeable products
- More runtime: 2X more capacity than (3) AAA alkaline batteries
- Charges the Milwaukee® REDLITHIUM™ USB batteries via micro USB cord
- Stores battery when not in use
- Get 5% of a charge in under 3 minutes, 8% in under 1 hour, and a full charge of the REDLITHIUM™ USB battery in 2 hours
- LED Fuel gauge allows fast checking of REDLITHIUM™ USB battery charge
- Longer life: over 2,000 recharges
- Faster charging: 3X faster charge time (*When charged with Milwaukee® USB rechargeable products or REDLITHIUM® USB charger)
- Two year warranty on REDLITHIUM™ USB battery and charger
- 2 ft heavy duty micro-USB braided cord with metal ends
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 2 ft
- Depth:
- 5-3/10 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 5-3/10 in
- Material:
- Plastic, Rubber
- Type:
- M48592003
- UL Listed:
- No
- Volts:
- 4V
- Weight:
- 0.555 lb
- Width:
- 9-4/5 in