Milwaukee®
AC|DC RMS Multimeter
Part #M221720 | Item #3874702 | Manufacturer Part #2217-20
Power Source:
BatteryProduct Details
- Frequency 10 Hz to 50 kHz
- Continuity Audible
- Wide Voltage range to 600 volts AC/DC
- True RMS for accurate measurement in all applications
- Current measurement to 10 amps AC/DC
- Rugged over-molding increases durability and user grip
- Auto range to millivolts and milliamp ranges
- Lo-Z measurement to eliminate ghost voltage
- High contrast, white on black display with backlight for easy reading
Documents
Specifications
AMP: 10
Application: Cutting
Battery Size: AA
Battery Type: Alkaline
Color Finish: [Black, Red]
Color Finish Category: Blacks
Height: 11-1/50 in
Length: 6-1/2 in
Meter Type: Multimeter
Power Source: Battery
Temperature Range: -40 to 752 Deg F
Type: M221720
Volts: 600V
Weight: 1.37
Width: 2-12/25 in