Cordless 18V 2-tool Drill and Impact Driver Combo Kit
This product has been replaced by
Manufacturer Part #3692-22CT
Cordless 18V 2-tool Drill and Impact Driver Combo Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- At 6.5" in length and 500 in-lbs of torque, the compact 1/2 in drill/driver is the best combination of size and power in its class, while the compact 1/4 in hex impact driver has the fastest application speed in its class and delivers 1600 in lbs of torque
- Built-in Redlink™electronics enhances the performance of the M18™REDLITHIUM™batteries, providing more efficient power delivery and fewer trips to the charger
- The 1/2 in Compact Brushless drill/driver (2801-20) and 1/4 in Hex Compact Brushless impact driver (2850-20) feature the M18™cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics, providing the most efficient blend of power, weight and performance in the industry
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
Documents
Specifications
- AMP:
- 2
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Metal Ratcheting
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 7-3/4 in
- Length:
- 6-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Drill Driver
- Torque (In-Lbs):
- 1600 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.5 lb
- Width:
- 2-31/100 in