1/4 x 1/4 in. Hole Saw 1 Piece
Diamond Plus™ 1/4 x 1/4 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Higher grade diamonds and improved braze: provide best-in-class performance
- Large slug ejection slot: offers easy plug removal
- Diamond Plus™: greater durability and toughness delivers up to 10X longer life
- Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- Diamond Plus™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black, Red
- Depth:
- 1-17/20 in
- Diameter:
- 1/4 in
- Drill Bit Type:
- Hole Saw
- Height:
- 9/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 6 in
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Piece of 1
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Tool Type:
- Hole Saw
- Weight:
- 0.06 lb
- Width:
- 5-7/10 in