Non Magnetic Hex Drive 9-Piece Screwdriver
ECX™ Non Magnetic Hex Drive 9-Piece Screwdriver
Product Details
- All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control
- Power groove bits for power tool compatibility and jobsite versatility
- Wrench ready: Hex shanks for additional leverage
- Precision machined bit tips: durable tips for secure fitment
- Chrome plated bits
- Magnetic bit retention delivers consistent driving performance
- Limited Lifetime Warranty
- Includes: (1) 9IN1 ECX™ Ratcheting Multi Bit Driver (48-22-2331)
Specifications
- ADA Compliant:
- No
- Battery Type:
- Lithium-ion
- Collection:
- ECX™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drive Size:
- #1, #2, 1 in, 1/4 in, 2 in, 3/16 in
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Length (in):
- 3-1/2 in
- Handle Material:
- Plastic
- Handle Type:
- Barrel Grip
- Height:
- 1-21/50 in
- Length:
- 9-9/100 in
- Magnetic:
- No
- Material:
- Plastic
- Multi-Purpose:
- 9-in-1
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Shaft Length:
- 3-1/2 in
- Shank Size:
- 3-1/2 in
- Size:
- #1
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 0.69 lb
- Width:
- 1-21/50 in