2-3/4 x 4 in. Knife
This product has been replaced by
Manufacturer Part #48-22-1520
Fastback™ 2-3/4 x 4 in. Knife
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liner lock secures the blade in the open position
- Piercing tip: Allows controlled piercing and smooth cutting
- Press and flip operation: Permits one-handed opening
- Slim, compact body: Stores easily yet withstands jobsite abuse
- Lanyard hole: Permits safe, convenient storage on a lanyard
- Stainless steel drop-point blade: Resharpenable edge for long-lasting use
- Reversible wire-form belt clip: Secures to your pants for quick access without damaging the fabric
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 2-3/4 in
- Blade Material:
- Stainless Steel
- Collection:
- Fastback™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 17/20 in
- Height:
- 1-17/20 in
- Length:
- 7-3/4 in
- Number of Blades:
- 1
- Tool Type:
- Knife
- Weight:
- 0.37 lb
- Width:
- 4 in