HEAVY DUTY SHERPA-LINED VEST - BLACK S
HEAVY DUTY SHERPA-LINED VEST - BLACK S
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforced high wear zones
- Sherpa-Lining
- Durable Canvas Outer Layer
- Drop Tail - Extended Coverage
- Pockets Built To Work
Specifications
- Application:
- Apparel
- Clothing Size:
- S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13 in
- Height:
- 2-1/2 in
- Length:
- 13 in
- Material:
- Cotton
- Product Type:
- Vest
- Type:
- M801BS
- Weight:
- 2.24 lb
- Width:
- 15 in