HEPA Dry Filter Kit for M18™ Compact Vacuums (2 Pack)
HEPA Dry Filter Kit for M18™ Compact Vacuums (2 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filter can be cleaned with air, but not water
- Specifically designed for use with Milwaukee® 0882-20
- Removable HEPA filter
- Dry cleanable, not washable
- Not to be cleaned with water or other moist cleaning agents
- Easy twist and lock installation
- HEPA rated for fine dust collection
Specifications
- Application:
- Cutting
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- 0882-20
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Height:
- 3 in
- Length:
- 3-3/4 in
- Package Quantity:
- Pack of 2
- Product Type:
- HEPA Filter
- Tool Type:
- Filter Kit
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 3-3/4 in