2-5/8 in. Hole Dozer 1 Piece
HOLE DOZER™ 2-5/8 in. Hole Dozer 1 Piece
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 50X life in extreme multi-material applications (stainless steel, abrasives, fastener embedded wood)
- Milwaukee® Carbide Teeth Technology
- Longest life in stainless steel
- Plug-Jack Slots enhance user productivity by providing best access and leverage to remove material slugs
- 4 TPI Carbide Teeth Design gives best durability and life in extreme multi-material applications
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Outperforms Bi-metal hole saws
- For the toughest applications where bi-metal hole saws cannot cut
- Made in USA
- Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 2-5/8 in
- Blade Length (in):
- 1-7/8 in
- Blade Material:
- Carbide
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 1-22/25 in
- Diameter:
- 2-5/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2-5/8 in
- Length:
- 2-1/4 in
- Material:
- Carbide, Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Size:
- 2-5/8 in
- Teeth Per Inch:
- 4
- Tool Type:
- Hole Dozer
- Type:
- M49560729
- Weight:
- 0.46 lb
- Width:
- 2-5/8 in