L Size Nylon and Nitrile Glove in Grey
L Size Nylon and Nitrile Glove in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double dipped nitrile grip for best in class protection and durability
- SMARTSWIPE palm and fingertips permits the use of touch screen devices without removing gloves
- ANSI 5
- Best in class puncture rating for resistance to sharp materials
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 5
- Application:
- Cutting
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Dipped, Work
- Height:
- 1/4 in
- Length:
- 9-3/4 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Size:
- Large
- Tool Type:
- Gloves
- Weight:
- 0.3 lb
- Width:
- 5-3/4 in