L Size Nylon Glove in Red with Black
This product has been replaced by
Manufacturer Part #48-73-8632
L Size Nylon Glove in Red with Black
Product Details
- Comfort web grip for best in class grip performance and comfortable fit
- Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
- ANSI & EN Cut Rating 3
- Abrasion rating 4
- Nylon & HPPE liner material
- TDM cut rating C
- High dexterity design when handling small objects
- Best in class puncture rating for resistance to sharp materials
- Puncture rating 3
- Tear rating 4
Documents
Specifications
- ANSI:
- ANSI Cut Level 3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- L
- Glove Type:
- Demolition, Pipe Threading, Wire-stripping
- Height:
- 1/4 in
- Length:
- 8-3/4 in
- Material:
- Plastic
- Material Type:
- HPPE, Nylon
- Reusable:
- Yes
- Weight:
- 0.18 lb
- Width:
- 5-1/4 in