22-1472 Degree F Laser Temperature Gun Lithium-Ion Thermometer Kit for HVAC
Laser Temp-Gun™ 22-1472 Degree F Laser Temperature Gun Lithium-Ion Thermometer Kit for HVAC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contact surface temperature measurement from -40 to 1022° F
- Distance to spot ratio 40:1
- Infrared surface temperature measurement from -22 to 1472° F
- Unit memory stores up to 20 temperature values
- Extra bright LED floodlight
- User configurable hi/low alarm settings
- High contrast display with backlight for easy reading
- Measure ambient humidity and dew point
Documents
Specifications
- Application:
- Measuring, Temperature, Commercial, HVAC
- Battery Type:
- Lithium-ion
- Collection:
- Laser Temp-Gun™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Material:
- Rugged Overmold
- Maximum Temperature:
- 1472
- Temperature Range:
- -22 to 1472 Deg F
- Tool Type:
- Laser Temperature Gun
- Volts:
- 12V