Lithium USB Battery
This product has been replaced by
Manufacturer Part #48-11-2131
Lithium USB Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-day run-time
- More runtime: 2X more capacity than (3) AAA alkaline batteries
- Compatible with Milwaukee® USB rechargeable products
- Faster charging: 3X faster charge time (*When charged with Milwaukee® USB rechargeable products or REDLITHIUM™ USB charger)
- Longer life: over 2,000 recharges
Documents
Specifications
- AMP:
- 2.5
- Average Life:
- 2 yr
- Battery Size:
- 4V
- Battery Type:
- Lithium
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-17/20 in
- Height:
- 67/77 in
- Length:
- 2-19/20 in
- Material:
- Plastic
- Package Quantity:
- Pack of 1
- Portable:
- Yes
- Power Source:
- Electric
- Reusable:
- Yes
- Tool Type:
- USB Battery
- Weight:
- 0.12 lb
- Width:
- 67/77 in