12 V Work Light

You last purchased this on
 
Milwaukee®

M12™ 12 V Work Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ 12 V Work Light

  • Fast #
  • Part #M49240145
  • Item #3641796
  • Manufacturer Part #49-24-0145
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact design
  • Rotating head provides flexible, focused illumination
  • RedLithium™ battery technology
  • Integrated magnet leaves both hands free
  • Requires Certification

Documents


Specifications

Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Light Bulb Type:
Incandescent
Material:
Plastic
Power Source:
Battery
Tool Type:
Work Light
Volts:
12V