Cordless 12V Power Tool

You last purchased this on
 
Milwaukee®

M12™ Cordless 12V Power Tool

  • Fast #
  • Part #M240720
  • Item #4633871
  • Manufacturer Part #2407-20
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Cordless 12V Power Tool

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • On-board battery gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • Delivers up to 275 in. lbs. of torque
  • Integrated LED and fuel gauge-- increased productivity and decreased frustration when working in dim locations
  • Lightweight and compact--tool belt portable at only 2.5 lbs. and 7-3/8 long
  • Metal ratcheting chuck for maximum durability
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
CSA Certified:
Yes
Chuck Size:
3/8 in
Chuck Type:
Metal Ratcheting
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
13-4/5 in
Drive Size:
1/4 in
ETL Listed:
Yes
Handle Type:
Pistol Grip
Height:
6-93/100 in
Length:
7-19/50 in
Material:
Metal
Power Source:
Battery
RPM:
1500
Tool Type:
Power Tool
Torque (In-Lbs):
275 in-lbs
UL Listed:
Yes
Volts:
12V
Weight:
2.4 lb
Width:
2-11/50 in