12V 3/8 in Hammer Drill

This product has been replaced by

Milwaukee® Black 12V Hammer Drill
Milwaukee® 12V 3/8 in Hammer Drill
Manufacturer Part #2408-20
You last purchased this on
 
Milwaukee®

M12™ 12V 3/8 in Hammer Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black 12V Hammer Drill
Milwaukee® 12V 3/8 in Hammer Drill
Manufacturer Part #2408-20
Milwaukee®

M12™ 12V 3/8 in Hammer Drill

  • Fast #
  • Part #M241120
  • Item #4111813
  • Manufacturer Part #2411-20
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Chuck Size:
3/8 in
Chuck Type:
Ratcheting
Collection:
M12™
Color Finish Name:
Black, Red
Length:
7-3/5 in
Material:
Metal
Power Source:
Battery
RPM:
1500
Tool Type:
Hammer Drill
Torque (In-Lbs):
275 in lbs
Volts:
12V