1/4 in. 12V Lithium-Ion Impact Wrench
This product has been replaced by
Manufacturer Part #2552-20
M12™ 1/4 in. 12V Lithium-Ion Impact Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlithium™ 2.0 battery technology: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Redlink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- Powerstate™ brushless motor delivers up to 500 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
- Drive Control™ 2 fastening modes provide variable power and speed for precision work and heavy duty applications
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M12™
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Impact
- Power Source:
- Battery
- RPM:
- 2650
- Type:
- M245220
- UL Listed:
- No
- Volts:
- 12V