6-1/2 in. Compact Tire Inflator
M12™ 6-1/2 in. Compact Tire Inflator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK™ Intelligence: TrueFill™ Auto Shut-off technology increases accuracy, protects from over-temp and over-fill.
- Illuminated digital gauge with target and current pressure reading.
- Fastest Cordless Tire Inflator: Top-off a car tire in under 1 minute. (28 - 35 PSI)
- Weather and impact resistant with a reinforced cage.
- Inflates car, LT truck, and compact equipment tires.
- High efficiency pump and motor for true 120 PSI capability.
- Anti-vibration feet for no tool movement while running.
- Compact, portable, and easy-to-store in any car or truck.
- 3-year limited warranty.
Specifications
- Application:
- Inflation
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Height:
- 7-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 26 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 6-1/2 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- No
- Power Source:
- Battery
- Pressure - High:
- 120
- Product Type:
- Inflator
- Tool Type:
- Tire Inflator
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 6.5 lb
- Width:
- 3-83/100 in