M12™ 6-1/2 x 1/4 in. Hex Impact Driver Bare Tool

Part #M246220  |  Item #4633869  |  Manufacturer Part #2462-20

$140.64 EACH

Length:

14-7/10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Milwaukee impact mechanism delivers 1,000 in-lbs. of torque.
  • 0 to 2,500 RPM for increased fastening speed.
  • New ergonomic handle design for increased comfort
  • On-board battery gauge displays remaining run time

Specifications

AMP: 1.5

Application: Cutting

Battery Type: Lithium-ion

Chuck Size: 1/4 in

Collection: M12™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 14-7/10 in

Drive Type: Hex

Height: 4-4/5 in

Length: 14-7/10 in

Material: Plastic

Power Source: Battery

RPM: 2500

Tool Type: Driver

Type: M246220

UL Listed: Yes

Volts: 12V

Weight: 2.4

Width: 12-1/2 in