M12 FUEL™ 1/4 in. Hex Impact Driver

Part #M245321P  |  Item #7486012  |  Manufacturer Part #2453-21P

$160.16 EACH

Drive Size:

1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fasten modes: 1. 0-1200 RPM, 0-2700 IPM; 2. 0-2650 RPM, 0-3550 IPM
  • Weighs just 1.8 lbs.
  • LED light illuminates work space
  • Components forged with REDLINK PLUS circuitry engineered to provide peak drive control that prevents stripping and overdriving
  • PACKOUT™ compact organizer: most customization and configuration options
  • PACKOUT™ compact organizer: one-handed use with MOD-LOCK™
  • PACKOUT™ compact organizer: most durable modular storage system
  • Redlink Plus intelligence: most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Drive control: 2 fastening modes provide variable power and speed for precision work and heavy duty applications
  • Includes: M12 Fuel™ 1/4" hex impact driver, M12™ Red lithium™ 2.0Ah compact battery pack, charger, belt hook and pack-out modular carry case

Documents

Specifications

AMP: 2

Application: [Drive, Drilling]

Battery Type: Lithium-ion

CSA Certified: Yes

Chuck Size: 1/4 in

Collection: M12 FUEL™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 2-4/5 in

Drive Size: 1/4 in

Drive Type: Impact

ETL Listed: No

Height: 7 in

Length: 2-4/5 in

Material: Plastic

Power Source: Battery

RPM: 2650

Tool Type: Driver

Torque In-Lbs : 1200 in-lbs

UL Listed: Yes

Volts: 12V

Weight: 2

Width: 7-3/10 in