L Size Heated Hoodie Kit in Black
This product has been replaced by
Manufacturer Part #302B-21L
M12™ L Size Heated Hoodie Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-touch LED controller with (3) heat settings
- Durable utility pockets with reinforced edges to protect from abrasion
- Washer and dryer safe
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- (2) Large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
Specifications
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Clothing Size:
- L
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Heated Hoodies Kit
- Volts:
- 12V